MULTI9 C60SP 3P C 40A MCB

Item #: 1336522

Cat #: M9F22340

UPC: 785901723073

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P C 40A MCB
Also known as: 785901723073, M9F22340

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 5 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)