1" Stainless Steel Clear PVC Coated Liquidtight Flexible Conduit

Item #: 1336414

Cat #: S61000CTCC

UPC: 847656085926

Documents & Guides
1" Stainless Steel Clear PVC Coated Liquidtight Flexible Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" Stainless Steel Clear PVC Coated Liquidtight Flexible Conduit
NEMA 4X Approved flexible coated stainless steel conduit can be used for protecting electronic and electrical wires and cable. Suitable for corrosive and wet environments, including pumps, motors, HVAC systems, machine tools, electrical housings and cabinetry. Good absorption of motion and vibration.
Also known as: 847656085926, S61000CTCC

Specifications

Length: 25 ft
Diameter: 1 in
Jacket: PVC
Material: 316 Stainless Steel
Package Type: Coil
Color: Clear Coat
Length: 25 ft
Jacket: PVC
Package Type: Coil
Diameter: 1 in
Material: 316 Stainless Steel
Color: Clear Coat

Customer Reviews

No reviews for this product
(0)