1/2" Clear Coated Stainless Steel Flex, 25' Coil

Item #: 1336412

Cat #: S60500CTCC

UPC: 847656085803

Documents & Guides
1/2" Clear Coated Stainless Steel Flexible Conduit, 25 Foot Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" Clear Coated Stainless Steel Flexible Conduit, 25 Foot Coil.
The addition of the PVC coated jacket extruded over a 316 stainless steel core, allows for greater resistance to a wide range of corrosion, oils, greases and contaminants.
Also known as: 847656085803, S60500CTCC

Specifications

Diameter: 1/2 in
Length: 25 ft
Jacket: PVC
Material: 316 Stainless Steel
Package Type: Coil
Color: Clear Coat
Diameter: 1/2 in
Jacket: PVC
Package Type: Coil
Length: 25 ft
Material: 316 Stainless Steel
Color: Clear Coat

Customer Reviews

No reviews for this product
(0)