1-1/4 IN EXP DEFLECTION FTG

Item #: 13364

Cat #: DX-125

UPC: 783126115314

Documents & Guides
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 1-1/4 IN, 3.13 IN Outside Diameter, Length: 7-1/4 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 1-1/4 IN, 3.13 IN Outside Diameter, Length: 7-1/4 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126115314, DX-125

Specifications

Diameter: 1 1/4 in
Material: Bronze, Neoprene
Diameter: 1 1/4 in
Material: Bronze, Neoprene

Customer Reviews

No reviews for this product
(0)