17W U-Bent LED Lamp, 40K

Item #: 1336323

Cat #: 17T8U6/840/BYP

UPC: 045079981638

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., BYPass Ballast

Overview

LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., BYPass Ballast
Also known as: 045079981638, 17T8U6/840/BYP

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2300
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 2300
Material: Glass
Shape: T8-6U (U-Bend)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 17
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)