Free Stand Enclosure, 1D, 4X, 60x38x16

Item #: 1336303

Cat #: FS180656DSP0

UPC: 783510271152

Sign In or Register to view pricing and more.
Documents & Guides
FS66S Global Free-Standing Enclosure, One-Door, Dual-Access, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 38" x 16"

Overview

FS66S Global Free-Standing Enclosure, One-Door, Dual-Access, NEMA Type 4X, Material: Stainless Steel, Dimensions: 60" x 38" x 16"
These enclosures are used in harsh industrial environments to house large components such as motor starters, drives, contactors and PLCs as well as a wide range of other electrical and electric equipment. A modular interior rail system (ProLine) provides an extensive range of mounting options. Whether your application calls for rack mounting, panel mounting or grid system mounting, a combination of ProLine components can deliver the right solution for ultimate equipment mounting flexibility and convenience. Three-point latching and sealing provide industry-leading protection from dust, oil and water. The FS66S enclosures are used extensively in oil and gas, water/wastewater, petrochemical and power plant environments and offer a perfect solution to outdoor DCS applications. Four styles are available to provide maximum flexibility: One-Door Single-Access Enclosures (single door on front); One-Door Dual-Access Enclosures (single door on front and rear); Two-Door Single-Access Enclosures (doors close on a removable center-post); and Two-Door Dual-Access Enclosures (doors close on a removable center-post on front and rear). Each style is also offered in 304 or 316L stainless steel, and can be manufactured as standard duty (14 gauge) and heavy duty (12 gauge). 
Also known as: 783510271152, FS180656DSP0

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)