Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V 10A, 120VAC coil

Item #: 133624

Cat #: LC1K09008G7

UPC: 785901756774

Sign In or Register to view pricing and more.
Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V 10A, 120VAC coil

Overview

Contactor, TeSys K, 4P, 2 NO + 2 NC, AC-1, lt or eq to 440V 10A, 120VAC coil
TeSys K contactor, 4 poles (2NO+2NC), for non-inductive load control applications up to 20A/690V AC-1. It provides a 120V 50/60Hz AC coil, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901756774, LC1K09008G7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)