LED Vaportight, 8', 65 Watts, 8625 Lumen, 4000K, 120-277V

Item #: 1336144

Cat #: VAPOR1B/065UNVD840/96EC/GR/DE

UPC: 046135603617

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 8 Foot, 65 Watt,8625 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor, 90 Minute Emergency Battery Backup *Sylvania Part # 60361*

Overview

LED Vapor Tight, 8 Foot, 65 Watt,8625 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor, 90 Minute Emergency Battery Backup *Sylvania Part # 60361*
Also known as: 046135603617, VAPOR1B/065UNVD840/96EC/GR/DE

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 220
Color: Gray
Length: 8 ft, 96 in
Lumens: 8625
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 8625
Volts AC Range: 120 - 277
Wattage: 220
Length: 8 ft, 96 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)