305W Module, Black on Black

Item #: 1335906

Cat #: MSE305SQ8T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
305 Watt, High Power PERC Rooftop Module, All-Black PERC with 5 Busbar Technology. 40.1 lbs, 40MM Frame

Overview

305 Watt, High Power PERC Rooftop Module, All-Black PERC with 5 Busbar Technology. 40.1 lbs, 40MM Frame
Also known as: MSE305SQ8T

Specifications

Volts DC: 1000
Wattage: 305
Family / Style: MSE PERC 60
Color: Black on Black
Volts DC: 1000
Family / Style: MSE PERC 60
Wattage: 305
Color: Black on Black

Customer Reviews

No reviews for this product
(0)