Plug-On Neutral Surface Cover For Loadcenters X5, 29.13" Height, 14.30" Width

Item #: 1335825
Cat #: CHPX5AS
UPC: 786689162344
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5, 29.13 Inch Height, 14.30 Inch Width

Overview

Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5, 29.13 Inch Height, 14.30 Inch Width
Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5 
Also known as: 786689162344, CHPX5AS

Specifications

Family / Style: CH
Mounting: Surface
Height: 29.130 in
Width: 14.300 in
Family / Style: CH
Height: 29.130 in
Mounting: Surface
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)