ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, St

Item #: 1335686

Cat #: P2BP265

UPC: 783510311353

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, Steel, Black

Overview

ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, Steel, Black
nVent HOFFMAN HOFP2BP265 ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.
Also known as: 783510311353, P2BP265

Specifications

Material: Steel
Width: 23.580 in
Type: Mounting Kits
Height: 7.580 in
Depth: 18.270 in
Material: Steel
Type: Mounting Kits
Depth: 18.270 in
Width: 23.580 in
Height: 7.580 in

Customer Reviews

No reviews for this product
(0)