M12 Cordless 1/4" Ratchet (Tool Only)

Item #: 1335602

Cat #: 2556-20

UPC: 045242508822

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Ratchet, M12, Cordless, RPM: 250, Torque: 40ft-lbs, Battery: RED LITHIUM (Not Included), Includes: Bare Tool Only

Overview

1/4" Ratchet, M12, Cordless, RPM: 250, Torque: 40ft-lbs, Battery: RED LITHIUM (Not Included), Includes: Bare Tool Only
The Milwaukee M12™ FUEL™ 1/4 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 40ft-lbs of max torque and 250 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
Also known as: 045242508822, 2556-20, 529D0BC33

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)