LED Bullet Floodlight, 15 Watt, 1250 Lumen, 5000K, 120-277V

Item #: 1335588

Cat #: BULLTFL1A/015UNV750/MF/BZ

UPC: 046135601828

Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet Floodlight, 15 Watt, 1250 Lumen, 5000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60182*

Overview

LED Bullet Floodlight, 15 Watt, 1250 Lumen, 5000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60182*
Also known as: 046135601828, BULLTFL1A/015UNV750/MF/BZ

Specifications

Lumens: 1250
Color Temperature: 5000 (Bright White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1250
Wattage: 15
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)