LED Lamp, 65W, 120-277V, 4000K, EX39 or E39

Item #: 1335390

Cat #: 65HIDHB/840/BYP/EX39

UPC: 045079981249

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 8600, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs

Overview

LED Lamp, 65W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 8600, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs
Also known as: 045079981249, 65HIDHB/840/BYP/EX39

Specifications

Lumens: 8600
Color Temperature: 4000 (Cool White)
Wattage: 65
Light Technology: LED
Lumens: 8600
Wattage: 65
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)