This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 240/415V 25A
Item #: 1335372
Cat #: M9F11425
UPC: 606480576532
Documents & Guides
MINIATURE CIRCUIT BREAKER 240/415V 25A
Sign In or Register to view pricing and more.
No associated products found.
Overview
MINIATURE CIRCUIT BREAKER 240/415V 25A
Also known as: 606480576532, M9F11425
Specifications
Mounting: | DIN Rail |
Amps: | 25 |
Poles: | 4 |
Volts AC: | 240, 415 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve C |
Amps: | 25 |
Volts AC: | 240, 415 |
Customer Reviews
No reviews for this product
(0)