Raised Panel Labels for BMP71 Printers

Item #: 133526

Cat #: M71EP-176-593

UPC: 662820928256

Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Labels, Foam Backed Permanent Acrylic Adhesive, Gloss Finish, Height: 1.000", Width: 3.000", Material: Adhesive-Taped Polyester, Color: White, Quantity: 50 per Box. Compatible with BMP71 Thermal Transfer Portable Label Printer.

Overview

Raised Panel Labels, Foam Backed Permanent Acrylic Adhesive, Gloss Finish, Height: 1.000", Width: 3.000", Material: Adhesive-Taped Polyester, Color: White, Quantity: 50 per Box. Compatible with BMP71 Thermal Transfer Portable Label Printer.
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820928256, M71EP-176-593

Specifications

Width: 1 in
Material: Polyester
Color: White
Length: 3 in
Width: 1 in
Color: White
Material: Polyester
Length: 3 in

Customer Reviews

No reviews for this product
(0)