10W PAR30L LED Lamp, 40K

Item #: 1335107

Cat #: 10PAR30L/LED/840/F40/DIM/ULW/120V-6/1FB

UPC: 046677529758

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52975-0, Mdl # 9290013223. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52975-0, Mdl # 9290013223. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.
Also known as: 046677529758, 10PAR30L/LED/840/F40/DIM/ULW/120V-6/1FB

Specifications

Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Diameter: 3 3/4 in
Volts AC: 120
Color Rendering Index (CRI): 80
Angle: 40°
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Angle: 40°
Lumens: 850
Color Temperature: 4000 (Cool White)
Diameter: 3 3/4 in
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)