
4" IR Inspection Window, Stainless Steel
Item #: 1334996
Cat #: IRW-4S
UPC: 845188007607
Documents & Guides
4" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)
Sign In or Register to view pricing and more.
Overview
4" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)
4" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)
Also known as: 845188007607, IRW-4S
Specifications
Type: | Inspection Window |
Material: | Stainless Steel |
Type: | Inspection Window |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)