Dimmer, Magnetic Low-Voltage, Almond

Item #: 1334983

Cat #: NTLV-1000-277-AL

UPC: 027557092951

Sign In or Register to view pricing and more.
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Almond

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Almond
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in almond
Also known as: 027557092951, NTLV-1000-277-AL

Specifications

Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1
Volts AC: 277
Wattage: 800

Customer Reviews

No reviews for this product
(0)