4000W 240VDC Portable Heater

Item #: 1334729

Cat #: 261390

UPC:

HF-403DG DC 4000W 240VDC. No cord included. Heavy duty HF portable blower heaters are ideal for heating small areas in industrial environments and are available in DC ratings for use in crane cabs. DC Rated Models equipped with DC motors and DC rated magnetic contactors wired in series with the overheat cutout. Like the AC models, DC rated units also include on/off toggle switch, 6 ft. cord and plugs except on HF-303H and HF-303E which includes the cord only and HF-403E which includes neither the cord nor the plug.
Sign In or Register to view pricing and more.

Overview

HF-403DG DC 4000W 240VDC. No cord included. Heavy duty HF portable blower heaters are ideal for heating small areas in industrial environments and are available in DC ratings for use in crane cabs. DC Rated Models equipped with DC motors and DC rated magnetic contactors wired in series with the overheat cutout. Like the AC models, DC rated units also include on/off toggle switch, 6 ft. cord and plugs except on HF-303H and HF-303E which includes the cord only and HF-403E which includes neither the cord nor the plug.
Also known as: 261390

Specifications

Volts DC: 240
Wattage: 4000
Volts DC: 240
Wattage: 4000

Customer Reviews

No reviews for this product
(0)