Soft Starter, 290mm, 500A, Pump Control, Extended Ramp Function

Item #: 1334703
Cat #: S811+V50P3S
UPC: 786685559148
Sign In or Register to view pricing and more.
Soft Starter, 290 mm, 500 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display

Overview

Soft Starter, 290 mm, 500 Amp, 600 Volt AC. Level/Edge Sense, 24 Volt Power, Pump Control, Extended Ramp Function, LCD Display
The Eaton S811+ Soft Starter from Eaton’s electrical business is an electronic, self-contained, panel- or enclosure-mounted motor soft-starting device. It is intended to provide three-phase induction motors with a smooth start, both mechanically and electrically. The S811+ Soft Starters utilize six SCRs connected in a full wave power bridge. Varying the SCR conduction period controls the voltage applied to the motor. This in turn controls the torque developed by the motor. After the motor reaches speed, internal contacts are closed to bypass the SCRs
Also known as: 786685559148, S811+V50P3S

Specifications

Type: Soft Starter
Type: Soft Starter

Customer Reviews

No reviews for this product
(0)