LED Wall Pack, 8 Watt, 800 Lumen, 4000K, 120-277V

Item #: 1334519

Cat #: LIL-LED-40K-MVOLT-DDBTXD

UPC: 191848072981

Documents & Guides
Compact LED Wall Pack, 8 Watt, 800 Lumen, 4000K,70 CRI, 120-277 Volt, Dark Bronze, 5-Inch x 5-Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact LED Wall Pack, 8 Watt, 800 Lumen, 4000K,70 CRI, 120-277 Volt, Dark Bronze, 5-Inch x 5-Inch
The LIL Wall Pack was named for its small stature, but engineered to deliver an amazing output for several outdoor needs. At only 5” x 5”, LIL is the perfect, compact “over-the-door” lighting solution for a number of applications, including commercial and residential.
Also known as: 191848072981, LIL-LED-40K-MVOLT-DDBTXD

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 8
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Material: Aluminum
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)