
LED Vaportight, 8', 65 Watts, 8750 Lumen, 4000K, 120-277V
Item #: 1334513
Cat #: VAPOR1B/065UNVD840/96EC/GR/D
UPC: 046135603570
Documents & Guides
LED Vapor Tight, 8 Foot, 65 Watt, 8750 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor *Sylvania Part # 60357*
Sign In or Register to view pricing and more.
Overview
LED Vapor Tight, 8 Foot, 65 Watt, 8750 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Integrated Microwave (Daylight/Motion) Sensor *Sylvania Part # 60357*
Also known as: 046135603570, VAPOR1B/065UNVD840/96EC/GR/D
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 65 |
Lumens: | 8750 |
Color: | Gray |
Length: | 8 ft |
Type: | Vapor Tight, 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 8750 |
Length: | 8 ft |
Light Technology: | LED |
Wattage: | 65 |
Color: | Gray |
Type: | Vapor Tight, 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)