Legend Plate, 30mm, Aluminum, Black Field, Silver Text, OFF-ON

Item #: 13345

Cat #: 9001KN344

UPC: 78590191802

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, OFF-ON

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, OFF-ON
Also known as: 78590191802, 9001KN344

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)