MLLEDW2 5K C D5BU

Item #: 1334327

Cat #: MLLEDW42CD5BU

UPC: 781381224260

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLLEDW2 5K C D5BU

Overview

MLLEDW2 5K C D5BU
Also known as: 781381224260, MLLEDW42CD5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)