LED Luminaire, 48 Watt, 5150 Lumen, 5000K, 120-277V

Item #: 1334326

Cat #: MLLEDA42CD5BU

UPC: 781381213967

Sign In or Register to view pricing and more.
LED Luminaire, 48 Watt, 5150 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, Pendant Mount, 3/4” NPT Hub, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 150-175 Watt HID

Overview

LED Luminaire, 48 Watt, 5150 Lumen, 5000K, 120-277 Volt, Enclosed and Gasketed, Pendant Mount, 3/4” NPT Hub, NEMA Type V Diffused Polycarbonate Globe, Equivalent to 150-175 Watt HID
The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Also known as: 781381213967, MLLEDA42CD5BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)