Exhaust Fan, 110 CFM, LED, Wht

Item #: 1334311

Cat #: RAD110LED

UPC: 885917002626

Documents & Guides
110 CFM Single Speed Exhaust Fan with Dimmable LED Light and 1600W Heater, 12 Watt, 0.7 Sones, Ceiling Mount, Directionally Adjustable Heater, 4 Inch Duct, 3-Year Limited Warranty
Sign In or Register to view pricing and more.

No associated products found.

Overview

110 CFM Single Speed Exhaust Fan with Dimmable LED Light and 1600W Heater, 12 Watt, 0.7 Sones, Ceiling Mount, Directionally Adjustable Heater, 4 Inch Duct, 3-Year Limited Warranty
Radiance series combines a quiet bath fan with a heater – perfect to warm up the bathroom. The built-in heater provides fast and consistent heat distribution. A dimmable LED light is included on the fan, which is cUL listed and HVI certified.
Also known as: 885917002626, RAD110LED

Specifications

Wattage: 12
Volts AC: 120
Color: White
CFM: 110
Sones: 0.700
Light Technology: LED
Wattage: 12
Color: White
Sones: 0.700
Volts AC: 120
CFM: 110
Light Technology: LED

Customer Reviews

No reviews for this product
(0)