1 Light Hanging Dome Pendant, Textured White

Item #: 1334196

Cat #: 60-393

UPC: 045923603938

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 16" Pendant with Alabaster Glass - Textured White Finish

Overview

1 Light - 16" Pendant with Alabaster Glass - Textured White Finish
Satco's 60-393 1 light, 16 inch hanging dome pendant is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this textured white pendant featuring alabaster Glass. Stylish and eye-catching, impress your guests with this sophisticated dome pendant.
Also known as: 045923603938, 60-393

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)