Solid Door, Proline Series

Item #: 133417

Cat #: PDS412GLD

UPC: 783510101954

Sign In or Register to view pricing and more.
Solid Door, Proline Series, 1400 x 1200 mm, Steel/Gray Finish

Overview

Solid Door, Proline Series, 1400 x 1200 mm, Steel/Gray Finish
ProLine-style upper front doors have 140-degree hidden hinges and locking swing handle. Material is 16 gauge steel (14 gauge for 800-mm widths) with RAL 7035 textured light-gray polyester powder paint finish.
Also known as: 783510101954, PDS412GLD

Specifications

Color: Light Gray
Type: Solid
Material: Steel
Width: 47.240 in
Size: 1400 x 1200 mm
Height: 55.120 in
Color: Light Gray
Material: Steel
Size: 1400 x 1200 mm
Type: Solid
Width: 47.240 in
Height: 55.120 in

Customer Reviews

No reviews for this product
(0)