Computer Workstation Enclosure

Item #: 133414

Cat #: PGLD14126CWS

UPC: 783510101824

Sign In or Register to view pricing and more.
Documents & Guides
Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1400x1200x600mm, Material/finish: Steel/ltgray

Overview

Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1400x1200x600mm, Material/finish: Steel/ltgray
Also known as: 783510101824, PGLD14126CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 47.240 in
Depth: 23.620 in
Height: 55.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 47.240 in
Height: 55.120 in
Material: Steel
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)