This product has been discontinued.
Ballast, HID, Metal Halide, 250W
Item #: 1334
Cat #: M250/U-LAMP/SUPER5-BALLAST-KIT
UPC: 046135647840
Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240V, ANSI Code: M58 Sylvania Part # 64784
Overview
250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240V, ANSI Code: M58 Sylvania Part # 64784
Also known as: 046135647840, M250/U-LAMP/SUPER5-BALLAST-KIT
Specifications
Type: | Pulse Start |
ANSI Code: | M58 |
Volts AC: | 120, 240, 208 |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 250 |
Light Technology: | HID |
Type: | Pulse Start |
Volts AC: | 120, 240, 208 |
Wattage: | 250 |
ANSI Code: | M58 |
Shape: | ED28 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)