RadioRA 2 Dimmer, 600W, Hot

Item #: 1333852

Cat #: RRD-6CL-HT

UPC: 784276066518

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Hot

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Hot
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in hot
Also known as: 784276066518, RRD-6CL-HT

Specifications

Wattage: 600
Type: Magnetic Low-Voltage, Multi-Location
Volts AC: 120
Mounting: Surface
Color: Hot
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Hot
Type: Magnetic Low-Voltage, Multi-Location
Mounting: Surface
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)