![Undercabinet Light, T5, 24", 8W, 120V, White Undercabinet Light, T5, 24", 8W, 120V, White](https://rexel-cdn.com/products/lituc42e120m6.jpg?i=601C6468-3C31-4C5E-8136-9928703885BD&f=420)
Undercabinet Light, T5, 24", 8W, 120V, White
Item #: 133376
Cat #: UC24E120SWRM6
UPC: 784231123331
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 24 inch, Color: White, Ballast Type: Instant Start Electronic
Overview
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 24 inch, Color: White, Ballast Type: Instant Start Electronic
Also known as: 784231123331, UC24E120SWRM6
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Length: | 2 ft |
Color: | White |
Wattage: | 8 |
Type: | Undercabinet Light |
Length: | 2 ft |
Wattage: | 8 |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)