Fuse Holder, Midget Size, 30A, 2P, 110 - 600V, with Indicator

Item #: 13337

Cat #: 1492-FB2M30-L

UPC: 611320673142

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Midget Size Fuses, 2 Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 6 in a Package

Overview

Fuse Holder, Midget Size Fuses, 2 Pole, 30 Amp, 110 - 600 Volt, with LED Blown Fuse Indicator, 6 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB2M30-L from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320673142, 1492-FB2M30-L

Specifications

Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Length: 38 mm
Amps: 30
Material: Thermoplastic
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts AC Range: 110 - 600
Poles: 2
Mounting: DIN Rail
Amps: 30
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Volts AC Range: 110 - 600
Family / Style: 1492
Length: 38 mm
Material: Thermoplastic
Class: Midget
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)