5-Light Chandelier, 100W, A19, 120V, Heirloom Bronze Finish

Item #: 1333485

Cat #: 3115205-782

UPC: 785652111624

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652111624, 3115205-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: 5-Light, Chandelier
Diameter: 20 3/8 in
Color: Heirloom Bronze
Wattage: 100
Type: 5-Light, Chandelier
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 20 3/8 in

Customer Reviews

No reviews for this product
(0)