Flexible Cable, Operating Mechanism, Breaker, 125A, H Frame, Non-Metalic Flange Handle, 3', with Bail

Item #: 1333476

Cat #: 140G-H-FCXB03

UPC: 191326653589

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Cable, Operating Mechanism, Breaker, 125 Amp, H Frame, Non-Metalic Flange Handle, 3 Foot, with Bail

Overview

Flexible Cable, Operating Mechanism, Breaker, 125 Amp, H Frame, Non-Metalic Flange Handle, 3 Foot, with Bail
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-FCXB03 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326653589, 140G-H-FCXB03

Specifications

Type: Operating Handle
Mounting: Flange
Length: 3 ft
Material: Non-Metallic
Family / Style: 140G
Type: Operating Handle
Length: 3 ft
Family / Style: 140G
Mounting: Flange
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)