High-Temp Cable Tie, 15.35"/50lb, Black

Item #: 1333380

Cat #: T50L0HSC2

UPC: 089306083108

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

High-Temp Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66HS, Black, 100/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306083108, T50L0HSC2

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Black
Length: 15.350 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)