![SJOW Portable Cord, 16/4, Black, Cut to Length SJOW Portable Cord, 16/4, Black, Cut to Length](https://rexel-cdn.com/products/164sjox250.jpg?i=856B4A74-AE34-451D-BC2F-116A020069DD&f=420)
SJOW Portable Cord, 16/4, Black, Cut to Length
Item #: 1332487
Cat #: SJOWSJO164BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(4) 16 AWG Conductors, Rubber Cord, SJOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, Cut to Length
Overview
(4) 16 AWG Conductors, Rubber Cord, SJOW/SJO type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, Cut to Length
Also known as: SJOWSJO164BLK-CUT
Specifications
Jacket: | Rubber |
Volts AC: | 300 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 16 |
Conductors: | 4 |
Jacket: | Rubber |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Volts AC: | 300 |
Color: | Black |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)