Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length
Item #: 1332473
Cat #: SDT43WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length
Overview
Tray Cable/Control Cable, SDT/TC, 4/3, Copper, Cut to Length
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: SDT43WG-CUT
Specifications
Gauge: | 4 |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 4 |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)