VNTC Tray Cable, Unshielded, 12 AWG, 5 Conductors, Cut to Length

Item #: 1332471

Cat #: VNTC125-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(5) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue, Cut to Length

Overview

(5) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue, Cut to Length
Also known as: VNTC125-CUT

Specifications

Conductors: 5
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 5
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 12
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)