VNTC Tray Cable, 12/3, Unshielded, Cut to Length

Item #: 1332470

Cat #: VNTC123-CUT

UPC:

Documents & Guides
VNTC Tray Cable, 12 AWG, 3 Conductors, Unshielded, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

VNTC Tray Cable, 12 AWG, 3 Conductors, Unshielded, Cut to Length
inyl Nylon Tray Cable (VNTC) 600 Volt Type TC-ER control cables are suited for use in  wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired .
Also known as: VNTC123-CUT

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)