Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Overview
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Also known as: USE8STRBLK-CUT
Specifications
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Jacket: | CPE |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | CPE |
Color: | Black |
Volts AC: | 600 |
Gauge: | 8 |
Customer Reviews
No reviews for this product
(0)