Tray Cable/Control Cable, SDT/TC, 12/3, Copper, Cut to Length
Item #: 1332465
Cat #: SDT123-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 12/3, Copper, Cut to Length
Overview
Tray Cable/Control Cable, SDT/TC, 12/3, Copper, Cut to Length
Also known as: SDT123-CUT
Specifications
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 3 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)