![6 USE/RHH/RHW Copper, Black, Cut to Length 6 USE/RHH/RHW Copper, Black, Cut to Length](https://rexel-cdn.com/products/6usecstrbla1000.jpg?i=CC9F0996-D7DE-4014-BD52-5597DB450DA0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Overview
6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, Cut to Length
Also known as: USE6STRBLK-CUT
Specifications
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Jacket: | CPE |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | CPE |
Color: | Black |
Volts AC: | 600 |
Gauge: | 6 |
Customer Reviews
No reviews for this product
(0)