Service Entrance Cable, SEU, CU, 4-6 AWG,, Cut to Length

Item #: 1332459

Cat #: SEU446-CUT

UPC:

Documents & Guides
(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, Cut to Length
Also known as: SEU446-CUT

Specifications

Gauge: 4
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 4
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 2
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)