VNTC Tray Cable, 14/3, Unshielded, Cut to Length

Item #: 1332457

Cat #: VNTC143-CUT

UPC:

Documents & Guides
VNTC Tray Cable, 14 AWG, 3 Conductors, Unshielded, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

VNTC Tray Cable, 14 AWG, 3 Conductors, Unshielded, Cut to Length
Also known as: VNTC143-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 14 AWG
Conductors: 3
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Black
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)