250 USE-2/RHH/RHW-2 Aluminum, Cut to Length

Item #: 1332451

Cat #: USE250STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length

Overview

250 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, Cut to Length
USE-2 cable  stands for Underground Service Entrance cable. USE-2 cable can be used underground since it is able withstand pressure and is resistant to other elements such as sunlight (black only), oil and gas.
Also known as: USE250STRBLK-CUT

Specifications

Gauge: 250
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 250
Length: Cut to Length
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)