Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, Cut to Length, Tri-Rated
Item #: 1332449
Cat #: VASSARTRIRATED-CUT
UPC:
Documents & Guides
Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, Cut to Length
Primarily used as Type USE-2 direct-buried underground service entrance but also listed for RHH and RHW-2, making it suitable for applications in raceways for general purpose lighting and power circuits. This multiple listing offers a unique advantage to the installer to purchase one product that is suitable for installation on both sides of the service point and where the service point is located within the envelope of the building.
Also known as: VASSARTRIRATED-CUT
Specifications
Gauge: | 4 AWG |
Conductors: | 3 |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | CPE |
Material: | Aluminum |
Gauge: | 4 AWG |
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Conductors: | 3 |
Length: | Cut to Length |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)