
HEAVY DUTY PIPE CART™
Item #: 1332369
Cat #: HDPC01S
UPC: 650270085896
Documents & Guides
Designed for Moving Large Bundles of Pipe or Conduit, Built-in Forklift Pockets Allow for Jobsite Delivery and Mobility, 2,500 lb. Load Capacity, 48”L x 34-1/2”W x 35”H 140 lb
Sign In or Register to view pricing and more.
Overview
Designed for Moving Large Bundles of Pipe or Conduit, Built-in Forklift Pockets Allow for Jobsite Delivery and Mobility, 2,500 lb. Load Capacity, 48”L x 34-1/2”W x 35”H 140 lb
Also known as: 650270085896, HDPC01S
Specifications
Length: | 48 in |
Type: | Roll-Out Cart |
Width: | 34.250 in |
Length: | 48 in |
Width: | 34.250 in |
Type: | Roll-Out Cart |
Customer Reviews
No reviews for this product
(0)