Selector Switch Head, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained

Item #: 13322

Cat #: 9001KS42K10

UPC: 785901913733

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained

Overview

Selector Switch Head, Harmony 9001K, Metal, Key Switch, 30 mm, E10 Key, 3 Positions, Maintained
This key selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black key operated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 3 positions maintained operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901913733, 9001KS42K10

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)